Motor Run Capacitor, 25 MFD, 440V, Round (Discontinued)
- Mfr # PB250E000P440DAGR-WWG
- Zoro # G2558071
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PB250E000P440DAGR-WWG
Zoro #
G2558071
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
4 3/8 in
Diameter
1 3/4 in
Case Height
3 7/8 in
Details
Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
25
Capacitor Voltage
440V AC
Capacitor Shape
Round
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick Connect
Hz
60/50
EIA UL Base
P
Item
Motor Run Capacitor
Standards
UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Cover Material
Steel
Voltage
440VAC
Description
Motor Run Capacitor, Motor Run Capacitor, 440V AC, Microfarad Rating 25, Round, Case Height 3 7/8 in, Diameter 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.