Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Line Motor Run Capacitor, 35 MFD, 4-3/8 In. H PB350E000C440DAGR-WWG

Motor Run Capacitor, 35 MFD, 4-3/8 In. H (Discontinued)

  • Mfr # PB350E000C440DAGR-WWG
  • Zoro # G2685864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB350E000C440DAGR-WWG
Zoro #
G2685864
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 3/8 in
Overall Width
2 3/4 in
Case Height
3 7/8 in
Overall Depth
1 13/16 in

Details

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
35
Capacitor Voltage
440V AC
Capacitor Shape
Oval
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick Connect
Cover Material
Steel
EIA UL Base
C
Item
Motor Run Capacitor
Hz
60/50
Standards
UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Voltage
440VAC

Description

Motor Run Capacitor, Motor Run Capacitor, 440V AC, Microfarad Rating 35, Oval, Case Height 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.