This item is Discontinued.

Pro-Line Motor Run Capacitor, 55 MFD, 370V, Round PB550E000P370EAGR-WWG

Motor Run Capacitor, 55 MFD, 370V, Round (Discontinued)

  • Mfr # PB550E000P370EAGR-WWG
  • Zoro # G4102637
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB550E000P370EAGR-WWG
Zoro #
G4102637
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 1/4 in
Diameter
1 3/4 in
Case Height
4 3/4 in

Details

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
55
Capacitor Voltage
370V AC
Capacitor Shape
Round
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick Connect
Standards
UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Item
Motor Run Capacitor
EIA UL Base
P
Hz
60/50
Cover Material
Steel
Voltage
370VAC

Description

Motor Run Capacitor, Motor Run Capacitor, 370V AC, Microfarad Rating 55, Round, Case Height 4 3/4 in, Diameter 1 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.