Zoro Homepage

PowerBlast Pressure Washer Gun, Up to 3200 PSI

  • Mfr # PW-GUN

  • Zoro # G922646963


product price: $41.15
/ea

Key Features

Material
Plastic
Height
2 in
Length
23 in
For Use With
Power Washer
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW-GUN
Zoro #
G922646963
UPC #
732185014410
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 in
Length
23 in
Width
8 in

Details

Material
Plastic
Item
Power Washer Gun
For Use With
Power Washer

Description

Tackle heavy-duty cleaning with confidence. Compatible with most pressure washers up to 3200 psi, the PowerBlast Gun features M22 fittings for a secure, leak-free connection and pro-level durability that’s built to last.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.