Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProSpray Nozzle for Pressure Washers, High-Performance Spray

  • Mfr # PW-NZ-PS

  • Zoro # G322646969


product price: $41.15
/ea

Key Features

For Use With
Power Washer
Height
2 in
Width
2 in
Material
Plastic
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW-NZ-PS
Zoro #
G322646969
UPC #
732185014496
Country of Origin
India

Dimensions

Height
2 in
Width
2 in
Length
5 in

Details

For Use With
Power Washer
Material
Plastic
Item
Pressure Washer Nozzle

Description

Simplify your spray options with this high-efficiency nozzle. Designed for pressure washers up to 3000 psi, the ProSpray nozzle delivers consistent coverage for siding, decks, brick, and more. Fast-connect ready for quick swaps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.