2-Piece Gas Valve, 1/2 in Connection, Flare x FIP, 175 psi Pressure, Lever Actuator, Brass Body
- Mfr # 114-623HN
- Zoro # G022914351
product price:Â
$
14.79
/ea
Key Features
Body Material
Brass
Ambient Temp. Range
-20 to 300 Degrees F
Connection Type
Flare x FIP
Max. Pressure
175 psi
Inlet Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 114-623HN
- Zoro #
- G022914351
- UPC #
- 032888227293
- Country of Origin
- China
Dimensions
- Inlet Size
- 1/2 in
Details
- Body Material
- Brass
- Ambient Temp. Range
- -20 to 300 Degrees F
- Connection Type
- Flare x FIP
- Max. Pressure
- 175 psi
- Handle Type
- Lever
Description
ProLine Series 2-Piece Gas Valve, 1/2 in Connection, Flare x FIP Connection, 175 psi, Actuator Type: Lever, Temperature Rating: -20 to 300 deg F, Body Material: Brass, Chrome, Dimensions: 2.93 in L x 1.04 in W x 3.04 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.