Shop PROLINE SERIES
See all product information
Create Account
7701G Series 1-Piece Straight Gas Valve, 1/2 in Connection, Flare x FIP, Brass Body
- Mfr # 114-523HN
- Zoro # G923562736
product price:Â
$
26.85
/ea
Key Features
Pressure Setting Range
14 to 125 psi
Ambient Temp. Range
-20 to 125° F
Connection Type
Flare x FIP
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 114-523HN
- Zoro #
- G923562736
- UPC #
- 032888227279
- Country of Origin
- Italy
- Pressure Setting Range
- 14 to 125 psi
- Ambient Temp. Range
- -20 to 125° F
- Connection Type
- Flare x FIP
- Body Material
- Brass
Description
ProLine Series 1-Piece gas valves are a excellent-in-class offering for gas flow control needs. Our fully certified and precisely engineered offering demonstrates a commitment to gas valves that are both long-lasting and reliable performance. For more information, please contact your local sales representative.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.