Brass 3/4-in MIP x 3/4-in MHT Heavy Duty Boiler Drain
- Mfr # 102-704NL
- Zoro # G624173569
product price:Â
$
13.39
/ea
Key Features
Handle Material
Brass
Valve Max. Fluid Temp.
180°F
Max. Pressure
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102-704NL
- Zoro #
- G624173569
- UPC #
- 195864014598
- Country of Origin
- China
- Handle Material
- Brass
- Valve Max. Fluid Temp.
- 180°F
- Item
- Boiler Drain
- Max. Pressure
- 125 psi
Description
Built to allow drainage from boiler drains, this Boiler Drain Valve by ProLine Series allows you to easily maintain your boiler by releasing any sediment that may have accumulated. This valve is also good to use as a washing machine hookup or for general purpose use with an outdoor hose. Boiler Drains are an excellent multi-purpose valve for both commercial and residential applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.