Shop PROLINE

ShopWorkbench, 72"W, 30"D, Gry, Maple

  • Mfr # MVSII7230M-A31
  • Zoro # G909984125

product price: 
$
2,359.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Number of Cabinets
0
Portability
Stationary
Frame Material
Steel
Color
Gray
Assembly
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MVSII7230M-A31
Zoro #
G909984125
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Maximum Adjustable Height
46 1/2 in
Non-Metal Top Thickness
1 3/4 in
Minimum Adjustable Height
30 1/2 in
Height Adjustment Mechanism
Electric
Overall Depth
30 in
Height Adjustability
Adjustable Height
Work Surface Width
72 in
Height Adjustment Increments
16 in
Work Surface Depth
30 in
Top Thickness
1 3/4 in
Fits Chest Size
16 in of Travel, Three-Position Programmable Height Memory Switch, UL and CSA Approved Motor and Control Box

Details

Number of Cabinets
0
Portability
Stationary
Frame Material
Steel
Color
Gray
Assembly
Unassembled
Number of Drawers
0
Number of Knockouts
0
Foot Type
Leg Leveling Pad
Overall Load Capacity
1,000 lb
Included Components
Stringer
Item
Shop Workbench
Leg Type
Cantilever Leg
Edge Shape
Square
Includes
120V AC Controller, 3-Position Programmable Electric Height Adjustment Motor, Hardware, Memory Switch
Number of Shelves
0
Top Material
Maple
Frame Material Finish
Powder Coated
Standards
Carbon Free, RoHS Compliant
Frame Construction
Welded and Bolted
Frame Metal Material Gauge
14 ga
Features
16 in of Travel, Three-Position Programmable Height Memory Switch, UL and CSA Approved Motor and Control Box
Resistance Properties
Oil-Resistant
Number of Work Surface Tops
1
Number of Legs
2
Product Type
Shop Workbench
Top Material Finish
Polyurethane
Wire Color
Gray

Description

Shop Workbench, Height Adjustability Adjustable Height, Top Material Maple, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 46 1/2 in, Minimum Adjustable Height 30 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.