Shop ZORO SELECT
See all product information
Poly Chain Lock Tree Tie, 1 In x 100 ft.
Mfr # 1102
Zoro # G3958884
product price:Â $34.89
/eaKey Features
Length
100 ft
Size
100 ft. x 1"
Material
Polyethylene
Color
Black
Used For
Tree Care
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1102
Zoro #
G3958884
UPC #
00751315011020
Country of Origin
United States
Dimensions
Length
100 ft
Size
100 ft. x 1"
Width
1 in
Details
Item
Chain Lock Tree Tie
Material
Polyethylene
Color
Black
Used For
Tree Care
Includes
1-100 Ft. Roll
Product Type
Locking Tree Ties
Description
Chain Lock Tree Tie, Product Type Locking Tree Ties, Color Black, Material Polyethylene, Length 100 ft, Used For Tree Care, Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.