Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000mL PT Type Steel Oil Can

  • Mfr # 41435

  • Zoro # G4708133


product price: $13.39
/ea

Key Features

Material
Steel
Capacity
1 qt.
Can Type
Pistol Type
Includes
Spout
For Use With Liquid
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41435
Zoro #
G4708133
UPC #
-
Country of Origin
India

Details

Item
Oil Can
Material
Steel
Capacity
1 qt.
Can Type
Pistol Type
Includes
Spout
For Use With Liquid
Oil
Used For
Oil

Description

Oil Can,PT Type,Steel,1000mL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.