
300mL PT Type Steel Oil Can
Mfr # 41431
Zoro # G4708127
product price: $10.99
/eaKey Features
Material
Steel
Capacity
10 oz.
Can Type
Pistol Type
For Use With Liquid
Oil
Includes
Spout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41431
Zoro #
G4708127
UPC #
-
Country of Origin
India
Details
Item
Oil Can
Material
Steel
Capacity
10 oz.
Can Type
Pistol Type
For Use With Liquid
Oil
Includes
Spout
Used For
Oil
Description
Oil Can,PT Type,Steel,300mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.