Shop PROLUBE
See all product information
Create Account
x Dual Arm, Grease Reel, 1/4" x 33 ft., Max 5800 psi
- Mfr # 47990
- Zoro # G4710163
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
5800 psi
Mounting
Floor, Wall, Truck
Application
Automotive, Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47990
- Zoro #
- G4710163
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Dual Arm,Grease Reel,1/4" x 33 ft.
- Max. Pressure
- 5800 psi
- Mounting
- Floor, Wall, Truck
- Application
- Automotive, Industrial
Description
Dual Arm,Grease Reel,1/4 In. x 33 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.