Zoro Homepage

10qt Powerhead Conversion Kit - Wessel Werk EBK250

  • Mfr # pl10qt250

  • Zoro # G613345519


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Length
14.5 in
Width
27 in
Voltage
120V
Includes
Electric Powerhead, Electric Hose, Extendable Wand, Multi-Surface Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool and Mini Turbo Head
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
pl10qt250
Zoro #
G613345519
UPC #
689466936513
Country of Origin
China

Dimensions

Length
14.5 in
Width
27 in
Depth
6 in

Details

Voltage
120V
Includes
Electric Powerhead, Electric Hose, Extendable Wand, Multi-Surface Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool and Mini Turbo Head
Features
Electric Powerhead, Multi-Surface Cleaning
For Use With
Prolux 10qt Backpack

Description

Electric Power Nozzle with Brushroll - Electric motor driven power nozzle. Give your Back Pack vacuum even more cleaning power when you combine it with this new electric powered head, it cleans hard floor surfaces, throw rugs and carpet with ease. This head allows you to vacuum any surface without changing attachments. Includes: Electrically Powered Nozzle, metal adjustable main wand. Main Power hose with on/off switch on the handle. makes switching from hard floor to carpet simple This head uses a no slip belt, for a long life and quiet operation. Also includes a complete tool kit with floor, crevice, duster and amp; upholstery tools. Locking neck with foot pedal on/off button. Fiberglass reinforced Brush Roll. Chevron Brush configuration guides debris towards intake orifice and Soft rubber wheels.


  • COMPLETE POWER NOZZLE KIT- Includes everything needed to run a power nozzle to your Prolux 10qt. Prolux electric power nozzle with brush roll, hose/wand combo and 3 way adapter cord. The Prolux powerhead is constructed from the Wessel Werk EBK250 head, which is one of the best aftermarket heads on the market. Many high end vacuum brands use Wessel Werk heads as their main powerhead option, so they are very high quality and reliable.
  • FITMENT- This kit will virtually fit any backpack vacuum that uses an extension cord, but is made specifically for the Prolux 10qt. If you're unsure if it will work with your backpack vacuum or not don't hesitate to reach out and we can let you know!
  • BEST POWER NOZZLE- Nothing deep cleans carpeted floor surfaces like an electric power nozzle, with its high speed motor and brushroll, no-slip belt and long lasting L.E.D. head light, you will get the best cleaning results possible. If you have a lot of carpet to deal with then this is just what you need.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.