Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10qt Powerhead Conversion Kit - Wessel Werk EBK360

  • Mfr # pl10qt360

  • Zoro # G713345495


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Length
14.5 in
Width
27 in
Features
Electric Powerhead, Multi-Surface Cleaning
For Use With
Prolux 10qt Backpack
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
pl10qt360
Zoro #
G713345495
UPC #
689466910643
Country of Origin
China

Dimensions

Length
14.5 in
Width
27 in
Depth
6 in

Details

Features
Electric Powerhead, Multi-Surface Cleaning
For Use With
Prolux 10qt Backpack
Voltage
120V
Includes
Electric Powerhead, Electric Hose, Extendable Wand, Multi-Surface Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool and Mini Turbo Head

Description

The Prolux commercial head kit comes with everything you need to run an electric power head with your Prolux 10qt backpack vacuum. Includes an electrical hose with switch to control the power head. Commercial grade head ready to take on the toughest cleaning jobs. No slip belt design and durable brush roll. Bright headlight for shadowed areas. Locking pivot with easy foot pedal release. Simple wand release with no exposed cords. Large wheels for easy maneuverability. Comes with Prolux 32 mm tool kit, which includes: Duster brush with soft bristles that will not damage your furniture, crevice tool, upholstery tool and hard floor tool. Also includes mini pet tool with geared belt and spinning brush roll.


  • COMPLETE POWER NOZZLE KIT- Includes everything needed to run a power nozzle to your Prolux 10qt. Prolux electric power nozzle with brush roll, hose/wand combo and 3 way adapter cord. The Prolux powerhead is constructed from the Wessel Werk EBK360 head, which is one of the best aftermarket heads on the market. Many high end vacuum brands use Wessel Werk heads as their main powerhead option, so they are very high quality and reliable.
  • FITMENT- This kit will virtually fit any backpack vacuum that uses an extension cord, but is made specifically for the Prolux 10qt. If you're unsure if it will work with your backpack vacuum or not don't hesitate to reach out and we can let you know!
  • BEST POWER NOZZLE- Nothing deep cleans carpeted floor surfaces like an electric power nozzle, with its high speed motor and brushroll, no-slip belt and long lasting L.E.D. head light, you will get the best cleaning results possible. If you have a lot of carpet to deal with then this is just what you need.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.