Zoro Homepage

2.0 Commercial Bagless Backpack Electric Power Head Kit

  • Mfr # 2.0kit_a

  • Zoro # G113345484


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Length
14.5 in
Width
27 in
Features
Electric Powerhead, Multi-Surface Cleaning
Includes
Electric Powerhead, Electric Hose, Extendable Wand, Multi-Surface Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool and Mini Turbo Head
For Use With
Prolux 2.0 Backpacks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.0kit_a
Zoro #
G113345484
UPC #
689466910643
Country of Origin
China

Dimensions

Length
14.5 in
Width
27 in
Depth
6 in

Details

Features
Electric Powerhead, Multi-Surface Cleaning
Includes
Electric Powerhead, Electric Hose, Extendable Wand, Multi-Surface Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool and Mini Turbo Head
For Use With
Prolux 2.0 Backpacks
Voltage
120V

Description

If you own a Prolux 2.0 bagless backpack vacuum, you already know how awesome they are! This is a direct replacement for those customers who already have a 2.0 with power nozzle kit, however if you have a standard 2.0 and are looking to step it up a notch and increase its performance even further, then a 2.0 electric power head kit is exactly what you need to do that.


  • The Prolux commercial head kit comes with everything you need to run an electric power head with your Prolux 2.0 bagless backpack vacuum.
  • Includes an electrical hose with switch to control the power head. Commercial grade head ready to take on the toughest cleaning jobs.
  • No slip belt design and durable brush roll. Bright headlight for shadowed areas. Locking pivot with easy foot pedal release.
  • Simple wand release with no exposed cords. Large wheels for easy maneuverability.
  • Comes with Prolux 32 mm tool kit, which includes: Duster brush with soft bristles that will not damage your furniture, crevice tool, upholstery tool and hard floor tool. Also includes mini pet tool with geared belt and spinning brush roll.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.