
2.0 Commercial Bagless Backpack Electric Power Head Kit
Mfr # 2.0kit_c
Zoro # G913345462
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Length
14.5 in
Width
27 in
Voltage
120V
For Use With
Prolux 2.0 Backpacks
Features
Electric Powerhead, Multi-Surface Cleaning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2.0kit_c
Zoro #
G913345462
UPC #
689466897869
Country of Origin
China
Dimensions
Length
14.5 in
Width
27 in
Depth
6 in
Details
Voltage
120V
For Use With
Prolux 2.0 Backpacks
Features
Electric Powerhead, Multi-Surface Cleaning
Includes
Electric Powerhead, Electric Hose, Extendable Wand, Multi-Surface Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool and Mini Turbo Head
Description
If you own a Prolux 2.0 bagless backpack vacuum, you already know how awesome they are! This is a direct replacement for those customers who already have a 2.0 with power nozzle kit, however if you have a standard 2.0 and are looking to step it up a notch and increase its performance even further, then a 2.0 electric power head kit is exactly what you need to do that.
- Designed to fit the Prolux 2.0 Bagless Backpack Vacuum
- Head features LED lights, locking neck with foot pedal on/off button. Fiberglass reinforced Brush Roll. Chevron Brush configuration guides debris towards intake orifice. and Soft rubber wheels.
- Electric motor driven power nozzle. Give your Backpack vacuum even more cleaning power when you combine it with this new electric powered head, cleans hard floor surfaces, throw rugs and carpet with ease.
- Uses a "no slip" belt, for a long life and quiet operation. This head runs much quieter than the other heads you see with the Geared style belts. Also includes a complete tool kit with floor, crevice, duster & upholstery tools!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.