Zoro Homepage

2.0 Commercial Bagless Backpack Vacuum Commercial Power Nozzle Kit

  • Mfr # 19prolux2.0d

  • Zoro # G313345437


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Vacuum Filtration Type
3 Stage HEPA Filtration
Vacuum Capacity
1.9L
Height
13 in
Features
Bagless, HEPA Filtration, Electric Head Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19prolux2.0d
Zoro #
G313345437
UPC #
689466919134
Country of Origin
China

Dimensions

Height
13 in
Width
15 in
Length
26 in

Details

Voltage
120V
Vacuum Filtration Type
3 Stage HEPA Filtration
Vacuum Capacity
1.9L
Features
Bagless, HEPA Filtration, Electric Head Kit
CFM High
125 CFM
Includes
Vacuum, Harness, Electric Hose, Extendable Wand, Multi-Surface Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, Mini Turbo Head and Electric Powerhead

Description

The Prolux 2.0 uses Patented Technology that is revolutionizing the cleaning world! Not only did they have to invent the world's first bagless backpack vacuum but they had to totally re-invent bagless technology! The result is a bagless backpack vacuum that is 40% more efficient than current bagless tech and also qualifies for the toughest commercial cleaning jobs. The Prolux 2.0 Bagless Backpack Vac with 2.0 Vortex Technology has been designed for two things; to be incredibly lightweight and to cut your cleaning time in half. The reality is backpack vacuums are 2 - 3 times quicker than using an upright..... Current Backpack vacuums are heavy and bulky. One of the lead engineers on the Prolux team is a petite woman and she was insistent that this vacuum be designed to be both lightweight and comfortably worn by anyone. This is why it only weighs 9 lbs and 80% of the weight is carried on your hips. That means that less than 1 lb is on each shoulder when worn correctly. News Flash! Your shoulders and back should NEVER hurt when your done vacuuming. You should hardly feel it while your vacuuming and that is how the Prolux 2.0 is designed. The problem with most commercial vacuums today is that they are heavy, tools are difficult to use and they are expensive to maintain. The Prolux 2.0 Pro comes with washable HEPA filters not to mention it eliminates the need to buy bags altogether! The tools are simple to use and as mentioned before...Only 9 pounds!


  • REVOLUTIONARY BAGLESS TECHNOLOGY: Features our new 2.0 technology with a "Vortex Chamber"; 40% more efficient than previous models; self-cleaning HEPA filter avoids clogs, keeping performance optimal
  • INDUSTRY LEADING STRAPS: Custom-designed for comfort and fit; tested on various body types to ensure perfect positioning; experience hassle-free vacuuming with superior support.
  • CONVENIENT DESIGN: Combines the simplicity of bagless collection with the ease of a backpack vacuum; enjoy 0.64L dust capacity without the mess of bags.
  • ADVANCED FILTRATION: Equipped with a 3-stage HEPA Filtration system; traps fine dust and dirt inside, promoting cleaner air in your home or business.
  • POWERFUL PERFORMANCE: Boasts an industry-leading 125+ CFM of power; capable of picking up almost anything in its path; ensures thorough cleaning every time.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.