Zoro Homepage

2.0 Commercial Bagless Backpack Vacuum with Deluxe 1 1/2 inch Tool Kit

  • Mfr # 19prolux2.0b

  • Zoro # G113345521


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Vacuum Filtration Type
3 Stage HEPA Filtration
CFM High
125 CFM
Width
15 in
Features
Bagless, HEPA Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19prolux2.0b
Zoro #
G113345521
UPC #
689466918335
Country of Origin
China

Dimensions

Width
15 in
Length
26 in
Height
13 in

Details

Voltage
120V
Vacuum Filtration Type
3 Stage HEPA Filtration
CFM High
125 CFM
Features
Bagless, HEPA Filtration
Includes
Vacuum, Harness, Hose, Extendable Wand, Multi-Surface Floor Tool, Squeegee Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, Mini Turbo Head and Commercial Extension Cord
Vacuum Capacity
1.9L

Description

Weighing in at only 9lbs, you won't have any issues carrying this lightweight bagless backpack vacuum cleaner! This intuitively designed backpack vacuum reduces strain and increases productivity! It doesn't matter if you're tall or short, this vacuum will work for you! The height-adjustable telescopic wand ensures that all of our customers will be able to easily use this vacuum. Prolux's bagless backpack vacuum cleaner also features a canister that collects dust, dirt, and debris as you vacuum your home. With the clear canister, you can see how much debris is collected, making it easy to know when it's time to open the canister and empty it!


  • 9 pounds, comfortable carry, NO BAGS! easy to use tools, adjustable, thick, padded straps and looks just enough like a jet pack that you may be able to talk your kids into vacuuming for you.
  • 2.0 technology is revolutionizing the cleaning world! 40% more efficient than previous bagless tech, "Vortex Chamber" & self cleaning filter keeps fine dust away from the filter which prevents clogs. Virtually eliminating filter clogs that plague most other brands.
  • Adjustable wand, adjustable straps, on-board tool storage, and of course its bagless. Never spend money on bags again! The 2.0 can adjust to any user any size and will handle any job.
  • 3-Stage Filtration give you peace of mind that the dirt you just worked so hard to pick up, stays in your vacuum and out of your air.
  • With an industry leading 125+ CFM of power, you will never go back to anything less again! This vacuum can almost pick up anything you encounter... Anything. -P.S. - Most vacs only have about 80 CFM :(
  • Optional Prolux electric power nozzle kit. This kit comes with telescopic wand, electric hose and power nozzle loaded with features.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.