Zoro Homepage

2.0 Cordless Bagless Backpack Vacuum with 1 hour Lithium Ion Battery

  • Mfr # 19prolux2.0c

  • Zoro # G213345483


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Vacuum Filtration Type
3 Stage HEPA Filtration
Corded/Cordless
Cordless
Length
26 in
CFM High
70+ CFM
Vacuum Capacity
1.9L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19prolux2.0c
Zoro #
G213345483
UPC #
689466918342
Country of Origin
China

Dimensions

Length
26 in
Width
15 in
Height
13 in

Details

Vacuum Filtration Type
3 Stage HEPA Filtration
Corded/Cordless
Cordless
CFM High
70+ CFM
Vacuum Capacity
1.9L
Features
Bagless, Cordless, HEPA Filtration
Includes
Vacuum, Harness, Hose, Extendable Wand, Multi-Surface Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, Mini Turbo Head, 2 x Batteries and Battery Charger

Description

Bagless and Cordless Prolux 2.0 with new brush-less motor, only weighs 8 pounds! Comes with two batteries for a total run time of 1 hour. Each has 30 minutes of run time for continuous use and in between charging. Our industry-leading straps that were meticulously tested and designed for optimum comfort make this backpack comfortable to carry and fit on any body type. With easy-to-use tools, adjustable, thick, padded straps, and looks just like a jet pack, you just may be able to talk your kids into vacuuming for you! The vortex chamber and self-cleaning 3-stage filtration give you peace of mind that the dirt you just worked so hard to pick up, stays in your vacuum and out of your home. With an industry-leading 70+ CFM of power, you will never go back to anything less again! This vacuum can almost pick up anything in your home... anything.


  • CORDLESS FREEDOM: Enjoy the ultimate convenience of cleaning without the hassle of cords; includes two batteries each offering a 30-minute run time for uninterrupted cleaning sessions
  • ADVANCED FILTRATION: Experience the power of Dual HEPA Shield Filtration with our patented "Vortex Chamber," ensuring sustained suction and self-cleaning filters for a dust-free environment
  • MAINTENANCE-FREE MOTOR: Our brushless motor not only delivers exceptional power but also longevity, guaranteeing that your vacuum keeps going strong, cleaning after cleaning
  • CUSTOM COMFORT STRAPS: Designed meticulously for optimum comfort, these industry-leading straps ensure a perfect fit for any body type, making long cleaning sessions a breeze
  • GREAT PERFORMANCE: With 75 CFM, the Prolux 2.0 rivals high-end vacuums and outperforms other battery-operated units, ensuring thorough cleaning every time, without the mess of bags or the limitation of cords.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.