Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Pack of Large Ozone Plate for Commercial Air Purifier

  • Mfr # OZP-3

  • Zoro # G413345511


product price: $71.99
/ea

Key Features

Depth (In.)
0.25 in
Width (In.)
5.25 in
For Use With
New Comfort HMA/500 Ozone Generator
Length (In.)
7 in
Includes
3 Ozone Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZP-3
Zoro #
G413345511
UPC #
689466843712
Country of Origin
China

Dimensions

Depth (In.)
0.25 in
Width (In.)
5.25 in
Length (In.)
7 in

Details

For Use With
New Comfort HMA/500 Ozone Generator
Includes
3 Ozone Plates

Description

This is for a 3 pack of Large Ozone plate. Made for New Comfort Commercial Ozone Air Purifier. Produce 1200 mg per hour per plate and rated to last up to 7000 hours.


  • Large Ozone plate for the New Comfort Commercial Ozone Air Purifier.
  • These plates will only work on the commercial purifiers with the metal body. The Dimensions are: 6.5" X 4.5"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.