Zoro Homepage

4 in 1 Bagless Pet Grooming Vacuum

  • Mfr # pv1

  • Zoro # G513345541


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Air Flow
40 CFM
Width
7.75 in
Length
12.5 in
Bag Type
Bagless
Vacuum Filter
HEPA Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
pv1
Zoro #
G513345541
UPC #
689466946000
Country of Origin
China

Dimensions

Width
7.75 in
Length
12.5 in
Height
13.75 in

Details

Air Flow
40 CFM
Bag Type
Bagless
Vacuum Filter
HEPA Filtration
Includes
Vacuum, Tool Hose, De-Shedding Tool, Crevice Tool, Upholstery Tool, Hair Clippers, Clipper Guards, De-Shedder Attachments

Description

Whether you're clipping, de-shedding or removing fleas or other pests from your pets fur the Prolux 4 in 1 Bagless Grooming Vacuum can handle it all. Skip those costly groomer appointments and save your pet from the stress of having to be left at a groomer for hours one end. For the cost of a single groomer visit you can be taking care of your pet in the comfort of your own home. Not only can the Prolux 4 in 1 Groomer handle all of your pet grooming needs it can also handle your cleanup needs as well. Complete with the crevice and duster/upholstery attachments the 4 in 1 Pet Groomer can also handle the removal of pet hair, dust or other debris on your furniture, floors, vehicles or any other areas you may need to complete a quick cleanup.


  • EFFORTLESS HOME PET GROOMING: Revolutionize at-home pet grooming with this ultra-quiet, versatile device; It's perfect for keeping your furry friends well-groomed, happy, and your home fur-free, all while saving on professional grooming costs
  • VERSATILE HAIR CLIPPER ATTACHMENTS: Comes with 4 hair clipper sizes: 3mm, 6mm, 9mm, and 12mm; Perfect for various pet sizes and coat types
  • EXTENDED 7-FOOT HOSE: Extra-long hose provides flexibility and ease of movement around your pet during grooming
  • LARGE TANK CAPACITY: Designed to handle multiple grooming sessions, reducing the need for frequent emptying
  • MULTI-USE CLEANING TOOLS: Includes a specialized nozzle and brush for removing pet hair from furniture and hard-to-reach areas

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.