Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6000 Commercial Upright Vacuum With On Board Tools

  • Mfr # PROCOM_6000

  • Zoro # G013345454


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Air Flow
106 CFM
Width
34.5 in
Length
18 in
Voltage
120V
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PROCOM_6000
Zoro #
G013345454
UPC #
689466670622
Country of Origin
Taiwan, Province of China

Dimensions

Width
34.5 in
Length
18 in
Height
10 in

Details

Air Flow
106 CFM
Voltage
120V
Vacuum Filter
HEPA Filtration
Includes
Vacuum, Crevice Tool, Upholstery Tool, Duster Tool, Extendable Wand and Bags

Description

Prolux 6000 Sealed HEPA Vacuum is a powerful 12 Amp sealed motor deep cleaning high end vacuum designed to last for many years. The Prolux 6000 is designed to deep clean all types of carpet from thick plush carpet to low pile commercial carpet. It comes with a floating head that automatically adjusts to different types of carpet. Features: steel bottom plate, high end large hose, steel brushroll, sealed motor chamber, dual standard lights, washable HEPA filtration. This vacuum only weights 17.9 lbs. most full powered vacuums weight 22 to 24 lbs., easy to use handle with soft foam, easy to use carrying handle. The best feature of this vacuum is it's on board tools and quick draw extendable main wand. This allows the user to simply pull the wand out and quickly vacuum anything up with the tools in a matter of seconds. Of all upright vacuums designed this is the easiest system for using the tools. Sealed Motor By-pass Technology. Normal vacuum cleaners allow dirt and debris into the motor which is why they only last a year or two. The Prolux 6000 uses a sealed motor chamber and all dirt and debris go to the vacuum bag and not through the motor. This is why this model also works so good for commercial use as well. You could literally vacuum up bolts with this and it would not affect the motor at all. The motor is sealed and the dirt goes into the bag not through the motor.


  • POWERFUL PERFORMANCE: Our commercial vacuum offers an impressive 107 CFM suction power and a wide cleaning path for efficient, superior performance for professional or residential spaces
  • DURABLE & CONVENIENT: With a sturdy steel brush roll, onboard tools, and an easy-to-stretch hose, our commercial vacuum combines durability with convenience for heavy-duty cleaning tasks on floors and carpeting
  • ADVANCED HEPA FILTRATION: Incorporating a dual filtration system with advanced HEPA technology and a paper collection bag, this vacuum ensures dust doesn't return to your environment or damage the motor
  • VERSATILE CLEANING TOOLS: Equipped with an extensive suite of tools, including the Mini Pet Turbo Brush, crevice tool, and duster brush, our vacuum can handle everything from pet hair to hard-to-reach corners
  • QUIET OPERATION: Despite its high power, this vacuum operates quietly, delivering deep-cleaning suction without the noise, making your cleaning experience more comfortable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.