Zoro Homepage

7000 Upright Sealed HEPA Vacuum with on board tools

  • Mfr # 7000_BerninaBags

  • Zoro # G713345525


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Air Flow
106 CFM
Width
34.5 in
Length
18 in
Includes
Vacuum, Crevice Tool, Upholstery Tool, Duster Tool, Extendable Wand and Bags
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000_BerninaBags
Zoro #
G713345525
UPC #
689466670615
Country of Origin
Taiwan, Province of China

Dimensions

Width
34.5 in
Length
18 in
Height
10 in

Details

Air Flow
106 CFM
Includes
Vacuum, Crevice Tool, Upholstery Tool, Duster Tool, Extendable Wand and Bags
Vacuum Filter
HEPA Filtration
Voltage
120V

Description

The Prolux 7000 is a high-end machine with 125 CFM and powered by a 12 AMP sealed motor. This upright has a floating head and a steel brush roll that is designed to deep clean any type of carpet. Features metal bottom plate, large high-end hose, dual-LED lights, and washable HEPA filtration.


  • SEALED HEPA FILTRATION: Enjoy a healthier environment with sealed HEPA filtration that traps fine dust and allergens.
  • VERSATILE TOOLS INCLUDED: Comes equipped with a crevice tool, duster brush, upholstery tool, hard floor tool, and more for comprehensive cleaning.
  • PET HAIR NO MORE: The high-quality pet tool with a spinning brush roll makes removing pet hair from any surface a breeze.
  • USER-FRIENDLY DESIGN: Features include motor insulation for quiet operation, a thermal reset switch, a full bag indicator light, LED headlights, and soft vinyl wheels to protect your floors.
  • PEACE OF MIND PROMISE: Backed by a 7 year motor and 3 year unit promise for residential use, ensuring your satisfaction and happiness with your purchase.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.