8000 Commercial Upright Vacuum with Sealed HEPA Filtration

  • Mfr # Prolux_8000

  • Zoro # G513345534


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Air Flow
106 CFM
Width
34.5 in
Length
18 in
Includes
Vacuum, Crevice Tool, Upholstery Tool, Duster Tool, Extendable Wand and Bags
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Prolux_8000
Zoro #
G513345534
UPC #
689466892697
Country of Origin
Taiwan, Province of China

Dimensions

Width
34.5 in
Length
18 in
Height
10 in

Details

Air Flow
106 CFM
Includes
Vacuum, Crevice Tool, Upholstery Tool, Duster Tool, Extendable Wand and Bags
Voltage
120V
Vacuum Filter
HEPA Filtration

Description

The Prolux 8000 Sealed HEPA Vacuum uses a deep cleaning 12 Amp motor and floating head which auto-adjusts and is designed to deep clean all types of carpet. The Prolux 8000 high-end vacuum features a steel bottom plate, large hose, steel brush roll, LED lights, aluminum wands, and sealed hospital-grade HEPA filtration. Sealed Motor By-pass Technology. The Prolux 8000 uses a sealed motor that moves all dirt to the bag without moving through the motor. On-board tools include Crevice tool, Duster Brush, Upholstery tool, extra extension wand, on-board hose, extendable main wand, and convenient GV Turbo Mini Head/Pet Tool. The GV Mini Head is a high-end tool with a spinning brush roll. These work great on pet hair, upholstery, cars, and stairs. The onboard hose is durable and has a large diameter to prevent clogging. Only weighs 18.4 lbs. and has a comfortable handle with an on/off switch, and a convenient carrying handle.


  • POWERFUL PERFORMANCE: Transform your cleaning tasks with our commercial vacuum's superior 12-amp Amtek motor, delivering an impressive 107 CFM suction power and a wide cleaning path
  • ADVANCED HEPA FILTRATION: Incorporating a dual filtration system with advanced HEPA technology and a paper collection bag, this vacuum ensures dust doesn't return to your environment or damage the motor
  • VERSATILE CLEANING TOOL: Equipped with an extensive suite of tools, including the Mini Pet Turbo Brush, crevice tool, and duster brush, our vacuum can handle everything from pet hair to hard-to-reach corners
  • ILLUMINATING EFFICIENCY: Shed light on hidden dirt for thorough cleaning with our vacuum's integrated LED headlights, elevating your cleaning experience to new heights
  • DURABLE & CONVENIENT: With a sturdy steel brush roll, onboard tools, and an easy-to-stretch hose, our commercial vacuum combines durability with convenience for heavy-duty cleaning tasks on floors and carpeting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.