
9000 Upright Sealed HEPA vacuum with 12 AMP Motor on board tools
Mfr # Prolux_9000
Zoro # G813345456
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Air Flow
106 CFM
Width
34.5 in
Length
18 in
Voltage
120V
Vacuum Filter
HEPA Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Prolux_9000
Zoro #
G813345456
UPC #
689466892994
Country of Origin
Taiwan, Province of China
Dimensions
Width
34.5 in
Length
18 in
Height
10 in
Details
Air Flow
106 CFM
Voltage
120V
Vacuum Filter
HEPA Filtration
Includes
Vacuum, Crevice Tool, Upholstery Tool, Duster Tool, Extendable Wand and Bags
Description
The Prolux 9000 is a high-end machine with 125 CFM powered by a 12 AMP. This upright has a floating head and a steel brush roll that is designed to deep clean any type of carpet. Features metal bottom plate, large high-end hose, dual-LED lights, floor selector that turns brush roll-on/off, and washable HEPA filtration.
- LIGHTWEIGHT DESIGN: Weighing only 19lbs, this vacuum is effortlessly portable for both home and office use; enjoy the ease of moving it around without any strain.
- PET HAIR REMOVAL: Say farewell to pet hair entangled in your carpets; our powerful vacuum and specialized tools make pet hair cleanup a breeze.
- VERSATILE ON-BOARD TOOLS: Includes crevice tool, duster brush, upholstery tool, hard floor tool, on-board hose, extendable main wand, 6 bags, and a high-quality pet tool/mini head with a spinning brush roll; everything you need for a thorough clean.
- ADDITIONAL FEATURES FOR CONVENIENCE: Features motor insulation for quieter operation, thermal reset switch for motor protection, full bag indicator light, 30-foot cord for extended reach, LED headlights for dim areas, suction bypass control for delicate dusting, and soft vinyl wheels to protect your floors
- PEACE OF MIND PROMISE: We stand behind our product with a 7 year motor and 3 year whole unit residential use promise; your satisfaction and happiness are our top priorities.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.