Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belts for the Upright Vacuum Cleaners 6000 thru 9000, 3pk

  • Mfr # PL67-4

  • Zoro # G613309429


product price: $27.75
/ea

Key Features

For Vacuum Type
Prolux Upright Vacuums
Includes
Belts
Width
0.5 in
Length
3 in
Height
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL67-4
Zoro #
G613309429
UPC #
689466919745
Country of Origin
China

Dimensions

Width
0.5 in
Length
3 in
Height
0.15 in

Details

For Vacuum Type
Prolux Upright Vacuums
Includes
Belts

Description

Belt starting to ware out or broken completely, this is the place to get your replacements! These belts are genuine Prolux brand, and are guaranteed to fit your vacuum. A new set of belts will give your upright even better performance.


  • 3 pack of belts for the Prolux Upright Vacuum Cleaners.
  • These belts are high quality Genuine Prolux replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.