Zoro Homepage

Blue 10 Quart Commercial Backpack Vacuum

  • Mfr # Blueblk_p10qt

  • Zoro # G813345470


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Vacuum Filtration Type
3 Stage HEPA Filtration
Vacuum Capacity
5L
Width
33 in
CFM High
160 CFM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Blueblk_p10qt
Zoro #
G813345470
UPC #
689466919141
Country of Origin
China

Dimensions

Width
33 in
Height
13 in
Length
13 in

Details

Voltage
120V
Vacuum Filtration Type
3 Stage HEPA Filtration
Vacuum Capacity
5L
CFM High
160 CFM
Includes
Vacuum, Harness, Hose, Extendable Wand, Multi-Surface Floor Tool, Hard Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, 10pk of Bags and Commercial Extension Cord
Features
HEPA Filtration

Description

If you have never used a backpack vacuum cleaner before you have to try it! The Prolux 10 Quart Vacuum will speed up your vacuuming time so you can do something more exciting like watching paint dry... But seriously if speeding up your cleaning time is important to you a backpack vacuum is unrivaled. Prolux 10 Quart Backpack Vacuum is only 11 pounds, comfortable to carry, easy to use tools, 38mm adjustable wand and hose, and adjustable straps... Convenient, Impressive power! This vacuum WILL clean in one pass and has a large bag capacity to cut down on how often you have to empty.


  • USE FOR ANY & ALL SURFACES: Full multi-surface tool kit with 1.5" commercial attachments allows for cleaning on any floor surface, including hardwood, tile, concrete, carpet, and even ceilings
  • CLEAN EVERY NOOK & CRANNY: Includes easy-to-use, premium attachments and tools such as a duster brush, upholstery tool with slide-off brush, crevice tool, and 2 deluxe multi-surface floor tools
  • PROTECTS FROM ALLERGIES: New and improved advanced sealed H Grade HEPA filter covers 353 square inches, lasts 17x longer than competitors, and is 15 CFM higher; A larger surface area traps dust and allows for better airflow for improved suction throughout the fill cycle
  • CLEAN IN JUST ONE PASS: Mighty cleaning power of 150 CFM allows for zero loss of suction, so you can clean in one pass instead of two
  • SMOOTH, SEAMLESS CLEANING WITHOUT THE HASSLE: Increase your cleaning range with the 50 commercial-grade extension cord; Adjustable 38mm wand and high-end vacuum hose allow for convenient sweeping; Lightweight at 11 lbs; Features easy-to-use adjustable backpack straps

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.