Zoro Homepage

Blue 5 Speed TerraVac Vacuum Cleaner with Sealed HEPA Filter

  • Mfr # Prolux_Terra_B

  • Zoro # G013345492


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Air Flow
107 CFM
Width
13 in
Length
10 in
Vacuum Filter
HEPA Filtration
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Prolux_Terra_B
Zoro #
G013345492
UPC #
689466849318
Country of Origin
China

Dimensions

Width
13 in
Length
10 in
Height
20 in

Details

Air Flow
107 CFM
Vacuum Filter
HEPA Filtration
Includes
Vacuum, Electric Hose, Electric Powerhead, Extendable Wand, Multi-Surface Floor Tool, Crevice Tool, Upholstery/Duster Combo Tool, Mini Turbo Head, HEPA Bags

Description

Are you looking for a high-end canister vacuum that is powerful, dependable, and with excellent filtration? The TerraVac Vacuum is the same quality as other 800 dollar vacuums but at a fraction of the price. Sealed HEPA filtration, Powerful 12 amp 107 CFM adjustable motor, high-end power nozzle with a headlight and geared belt, and more. On-board tools include crevice/upholstery tool, duster brush, hard floor surface tool, and the famous pet tool mini head.


  • EFFORTLESS PET-HAIR REMOVAL: Ideal for homes with cats, dogs, or any furry friends, this vacuum is designed to tackle pet dander, hair, and debris, leaving your living spaces both immaculate and pet-friendly
  • VERSATILE TOOL KIT: Includes a 9-piece tool kit featuring a crevice tool, duster brush, pet hair mini turbo-spinning brush roll, and hard floor head; Conveniently store all tools in the vacuum unit for quick access and hassle-free storage
  • CUSTOMIZABLE SUCTION CONTROL: The touchscreen interface allows you to choose from 5 adjustable speeds, giving you the perfect suction level for any cleaning taskfrom stubborn pet hair to delicate upholstery
  • TOTAL ALLERGEN CONTROL: Comes with 6 large-capacity, easy-to-install bags, and advanced HEPA filtration to capture and contain dust, debris, and pet danderensuring a healthier, cleaner environment
  • FAR-REACHING SUCTION FOR ALL SURFACES: Unmatched 107 CFM suction power and 30+ ft cleaning radius deliver a deep, thorough clean on all types of flooring, from hardwood to carpet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.