Zoro Homepage

Brand New HEPA Filter for GV 8qt Backpack Vacuum

  • Mfr # 14-2309-09

  • Zoro # G913345493


product price: $50.65
/ea

Key Features

For Vacuum Type
Prolux 8qt Vacuum
Filtration Type
HEPA Filtration
Length
6 in
Width
4 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-2309-09
Zoro #
G913345493
UPC #
689466892772
Country of Origin
China

Dimensions

Length
6 in
Width
4 in
Height
1 in

Details

For Vacuum Type
Prolux 8qt Vacuum
Filtration Type
HEPA Filtration

Description

Need a new filter? We have just what you need! This is a replacement HEPA filter for the GV 8qt Backpack Vacuum. If it's time to replacement your filter, or you just want a spare, this is just what you need. We recommend replacing your filter every 6 months to a year depending on use.


  • GV 8 Quart replacement HEPA filter
  • Cleans 99.96% of the particulates from air that are 0.3 micron and larger in size.
  • Fits the GV 8 Quart back pack vacuum cleaner.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.