
Canister Vacuum Cleaner with Wessel Werk EBK250 Power Nozzle
Mfr # qx60
Zoro # G213345445
product price:Â $543.99
/ea
Free Shipping & Returns
Key Features
Air Flow
116 CFM
Width
12.75 in
Length
20.75 in
Includes
Vacuum, Electric Hose, Electric Powerhead, Extendable Wand, Hard Floor Tool, Crevice Tool, Upholstery/Duster Combo Tool, Mini Turbo Head, HEPA Bags
Vacuum Filter
HEPA Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
qx60
Zoro #
G213345445
UPC #
689466928457
Country of Origin
China
Dimensions
Width
12.75 in
Length
20.75 in
Height
8.75 in
Details
Air Flow
116 CFM
Includes
Vacuum, Electric Hose, Electric Powerhead, Extendable Wand, Hard Floor Tool, Crevice Tool, Upholstery/Duster Combo Tool, Mini Turbo Head, HEPA Bags
Vacuum Filter
HEPA Filtration
Description
The Prolux QX60 Vacuum is a lightweight, powerful canister vacuum equipped with every tool needed to clean any type of flooring or surface within your home. On board tools, 6ft crush proof hose, extendable wand and high end Wessel Werk EBK250 powerhead makes the QX60 the ultimate cleaning machine. Sealed HEPA filtration assures the dust will find it's way back into your home and the 5 variable suction settings allow you to clean everything from curtains to thick carpet.
- LIGHTWEIGHT AND POWERFUL: Experience hassle-free cleaning with the Prolux QX60 Canister Vacuum; equipped with a high-end Wessel Werk EBK250 powerhead for superior suction; perfect for all your flooring and surface needs.
- VERSATILE CLEANING TOOLS ON BOARD: Never miss a spot with onboard tools; includes a 6ft crush-proof hose and extendable wand; designed to reach every corner of your home, from curtains to thick carpets; ensuring thorough cleaning.
- SEALED HEPA FILTRATION: Breathe easy knowing the Prolux QX60 comes with sealed HEPA filtration; traps 99.97% of dust and allergens inside the vacuum; preventing them from returning to your home's air.
- 5 VARIABLE SUCTION SETTINGS: Tailor your cleaning power for any task; from delicate curtains to dense carpets; the Prolux QX60 offers 5 adjustable suction settings for the ultimate clean, no matter the surface.
- ULTIMATE CLEANING MACHINE: The Prolux QX60 is more than just a vacuum; it's your all-in-one cleaning solution; lightweight, yet powerful enough to handle any job; making it the perfect companion for keeping your home pristine.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.