Canister Vacuum Cleaner with Wessel Werk EBK360 Power Nozzle

  • Mfr # qx90

  • Zoro # G413345542


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Air Flow
116 CFM
Width
12.75 in
Length
20.75 in
Includes
Vacuum, Electric Hose, Electric Powerhead, Extendable Wand, Hard Floor Tool, Crevice Tool, Upholstery/Duster Combo Tool, Mini Turbo Head, HEPA Bags
Height
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
qx90
Zoro #
G413345542
UPC #
689466928464
Country of Origin
China

Dimensions

Width
12.75 in
Length
20.75 in
Height
8.75 in

Details

Air Flow
116 CFM
Includes
Vacuum, Electric Hose, Electric Powerhead, Extendable Wand, Hard Floor Tool, Crevice Tool, Upholstery/Duster Combo Tool, Mini Turbo Head, HEPA Bags
Vacuum Filter
HEPA Filtration

Description

The Prolux QX90 Vacuum is a lightweight, powerful canister vacuum equipped with every tool needed to clean any type of flooring or surface within your home. On board tools, 6ft crush proof hose, extendable wand and high end Wessel Werk EBK360 powerhead makes the QX90 the ultimate cleaning machine. Sealed HEPA filtration assures the dust will find it's way back into your home and the 5 variable suction settings allow you to clean everything from curtains to thick carpet.


  • LIGHTWEIGHT AND POWERFUL: The Prolux QX90 Canister Vacuum combines portability with powerful cleaning; equipped with a high-end Wessel Werk EBK360 powerhead, it's your go-to for any flooring or surface.
  • VERSATILE CLEANING TOOLS ONBOARD: Everything you need is within reach; includes a 6ft crush-proof hose, extendable wand, and multiple attachments for versatile cleaning from curtains to carpets.
  • ADVANCED HEPA FILTRATION: Breathe easier knowing the sealed HEPA filtration system traps dirt, preventing them from recirculating back into your home.
  • 5 VARIABLE SUCTION SETTINGS: Tailor your cleaning power for delicate drapes to thick, plush carpets; easy adjustment ensures perfect cleaning every time without damage.
  • EVERY SURFACE COVERED: From hardwood floors to deep pile carpets, the QX90's Wessel Werk EBK360 power nozzle and adjustable suction make it the ultimate cleaning machine for your entire home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.