Zoro Homepage

Cordless Commercial Wet/Dry Tool & Travel Vacuum

  • Mfr # pwdpro

  • Zoro # G013345478


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA Filtration
Air Flow
47 CFM
Vacuum Capacity
3L
Bag Type
Bagless
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
pwdpro
Zoro #
G013345478
UPC #
689466936964
Country of Origin
China

Dimensions

Height
11 in

Details

Filtration Type
HEPA Filtration
Air Flow
47 CFM
Vacuum Capacity
3L
Bag Type
Bagless

Description

Discover the ultimate cleaning solution for wet and dry solutions! A game changer for quick cleanups and maintenance in workshops, job sites and detail shops. This vacuum, engineered with a high-performance 18V brushless motor, offers ample power and efficiency in a compact design. Whether you're dealing with wet spills or dry debris, our vacuum's 3L dry and 5L wet pickup capacities have you covered. The 3-in-1 functionality lets you easily switch between wet pickup, dry pick, and a blower setting, making it a versatile tool for any cleaning challenge. The advanced HEPA filtration system captures 99.97% of fine particles ensuring the exiting air stays fresh and virtually dust-free. We've thought of everything with this vacuum – it comes with handy onboard storage for the hose and tools, so whatever you need is right there when you need it. The included 4 Ah battery offers up to 47 minutes of runtime*, and 47 CFM suction making cleaning quick and thorough, so you can focus on what matters most. This vacuum is more than a cleaning tool. Its compact design makes it the perfect partner for keeping vehicles like RVs and cars spotlessly clean, easily fitting in the trunk or tucked away in a corner. It's also perfect for workshop maintenance and small cleanups on job sites. Invest in cleanliness and convenience - choose our cordless wet/dry vacuum today.


  • Is your job or hobby messy? Are you tired of dragging around heavy full size shop vacuums and dealing with messy cords? Need a super light and reliable vacuum cleaner that you can grab and go with ease? The Prolux Pro Toolbox Vac is the answer for quick cleanups for everything from hobbyists to contractors. Whether it be cleaning up after sanding your latest wood project, showing off your professionalism by leaving your finish work clean or simply attacking the coffee you just dumped all over.
  • Powerful two stage brushless motor offers unrivaled suction with up to 47 CFM and a low setting for your more delicate needs. Designed in the USA and built for serious messes and longevity. The Prolux Wet/Dry Toolbox vacuum will tackle all of the dirt, sand, shavings, debris and wet messes you can throw at it.
  • Triple action cleaning offers the ability to switch between wet, dry, & blower modes. This vacuum is ideal for anyone who values getting a job done easily and quickly with one a single tool. The Prolux Pro Toolbox Vacuum will keep all your work areas pristine no matter where life takes you!
  • Tired of buying battery operated items only to have to purchase a battery separate? Prolux ALWAYS includes a battery! 18V battery-powered brushless motor paired with a 4Ah battery. This dynamic duo ensures reliable performance for all your wet, dry, and blowing cleaning tasks, providing up to 47 minutes of run time. Extra batteries are available!
  • Small does not mean weak! Prolux has packed this portable vacuum with plenty of ripping power. This compact vacuum cleaner easily fits in nearly any storage area including trunks, truck boxes and cabinets. Thanks to its small footprint and battery operation it is ideal for on-the-go lifestyles and cleaning up life's unexpected messes; Features quick-access onboard hose and tool storage.
  • Featuring a HEPA filter that captures 99.97% of particles, this vacuum ensures a clean and healthy environment by keeping dust and other particles inside. Enjoy peace of mind, knowing everything is staying in the vac
  • 47 minutes of continuous run time was tested on the low setting.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.