Zoro Homepage

Cordless Wet/Dry Tool & Travel Vacuum 4 Amp Battery

  • Mfr # 4ah

  • Zoro # G413345467


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Depth
3 in
Includes
Battery
Length
4 in
Amps
4A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ah
Zoro #
G413345467
UPC #
689466936988
Country of Origin
China

Dimensions

Width
4 in
Depth
3 in
Length
4 in

Details

Item
Battery
Includes
Battery
Amps
4A
Runtime
47 min

Description

Need to replace your old battery or just need a spare? No worries we have just what you need right here. Never run out of power by having a spare battery on hand to use while your other battery is charging.


  • 47 Minute Runtime
  • This is a new battery for the Prolux Cordless Wet/Dry Tool & Travel Vacuum. This will be the battery for the yellow commercial model.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.