
Cordless Wet/Dry Tool & Travel Vacuum HEPA Filter
Mfr # tvfilt
Zoro # G713345488
product price: $65.99
/eaKey Features
Filtration Type
HEPA Filtration
Width
5 in
Length
5 in
Height
2.5 in
Reusable
Washable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
tvfilt
Zoro #
G713345488
UPC #
689466936995
Country of Origin
China
Dimensions
Width
5 in
Length
5 in
Height
2.5 in
Details
Filtration Type
HEPA Filtration
Reusable
Washable
Description
Need a new filter? We have just what you need! This is a replacement HEPA filter for the Prolux Wet/Dry Tool & Travel Vacuum. If it's time to replacement your filter, or you just want a spare, this is just what you need. We recommend replacing your filter every 6 months to a year depending on use.
- Made from HEPA material to improve your air quality. Keeps dirt and dust inside the bag and out of your air.
- Once it's time to replace the filter, simply remove and throw away. Insert new filter and you're ready to clean again. Its that easy. We recommend replacing your filter once a year depending on use.
- Guaranteed to fit the Prolux Cordless Wet/Dry Tool & Travel Vacuum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.