Zoro Homepage

Core 13in Heavy Duty Commercial Polisher Floor Buffer Machine Scrubber and 5 Pads

  • Mfr # prolux_core1

  • Zoro # G713345457


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Speed
150 RPM
Used On
Carpet, Wood, Marble, Hard Floors, Concrete or Vinyl
Application
Strips, Waxes, Buffs, Sands, Polishes & Refinishes
Includes
Floor Buffer, 50' Commercial Extension Cord, Heavy Duty Brush, 3pk Pads (Light, Medium, Rough), Microfiber Pads, Pad Holder
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
prolux_core1
Zoro #
G713345457
UPC #
689466918243
Country of Origin
China

Dimensions

Length
31 in
Width
10 in
Height
15 in

Details

Speed
150 RPM
Used On
Carpet, Wood, Marble, Hard Floors, Concrete or Vinyl
Application
Strips, Waxes, Buffs, Sands, Polishes & Refinishes
Includes
Floor Buffer, 50' Commercial Extension Cord, Heavy Duty Brush, 3pk Pads (Light, Medium, Rough), Microfiber Pads, Pad Holder
Features
Random Orbit Motor, Telescopic Handle, Multi-Surface Cleaning
Voltage
120V

Description

Introducing the New Prolux Core Commercial Light Weight, Heavy Duty 13 in. Floor Buffer with heavy duty scrub brush, waxing, stripping, polishing pads and microfiber cloth. Comes equipped with an industry first Industrial grade telescopic wand that makes height adjustment easy and ensures the perfect fit for any size user. This is a feature not typically found on Commercial floor buffers. The Core includes a 50 ft. commercial grade extension cord and is versatile enough that it can handle anything It strips, waxes, buffs, sands and refinishes any floor surface. No matter what type of floor, even Carpet, Wood, Marble, or Vinyl. With the included Heavy-Duty scrubbing brush, you can make quick and easy work of dirt build up on most hard surfaces from Tile to Concrete and any other industrial surface. For more delicate surfaces like laminate, hardwood, gym floors, or even carpet, you can choose between the Soft Scrub and Medium Scrub scrubbing brushes not included. The Prolux Core strips, waxes, buffs, sands, polishes, refinishes any floor surface. Stripping, Sanding, Mopping, Polishing pads not included.


  • QUIET AND POWERFUL: Equipped with a random orbit, high torque motor; Enjoy 150 RPM's of cleaning power over a 13" path, all while operating quietly and with perfect ease of control to avoid any accidental wall bumps.
  • VERSATILE USE: Ideal for both commercial settings and personal home use; Compact design makes it easy to store in any space.
  • MULTIPURPOSE FUNCTIONALITY: Not just for buffing; Comes with attachments for waxing, stripping, and scrubbing, ensuring any floor type is covered.
  • ANTI-SCRATCH DESIGN: Features soft wheels to safeguard your floor's integrity, ensuring a scratch-free shine every time.
  • USER-FRIENDLY FEATURES: Boasts easy-to-clean pads and a locking pivot with foot pedal release, streamlining your cleaning process.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.