Zoro Homepage

Core 15in Onboard Sprayer

  • Mfr # Core15tank

  • Zoro # G313342191


product price: $98.99
/ea
Free Shipping & Returns

Key Features

For Use With
Prolux Core 15"
Features
Optional Solution Tank Sprayer
Includes
Solution Tank Sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Core15tank
Zoro #
G313342191
UPC #
689466946017
Country of Origin
China

Details

For Use With
Prolux Core 15"
Features
Optional Solution Tank Sprayer
Includes
Solution Tank Sprayer

Description

Looking to enhance your Prolux Core 15 Floor Scrubber/Polisher and Buffer? Then look no further. With this 2 Liter onboard sprayer. You can finally knock out 2 birds with 1 stone.


  • ONBOARD SPRAYER- With the included bracket. You can mount this sprayer in a matter of minutes.
  • PUMP SPRAYER- Build up pressure by using the pump handled located on top of the tank.
  • 2 LITER CAPACITY- With 2 Liters (4.5 pints) you have solution capacity to tackle any job.
  • HEAVY DUTY TUBING- No need to source your own tubing. The onboard sprayer is already equipped with it. Just simply feed the hose through the hole located on top of the base and you're ready to rock and roll.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.