CTX ELITE Water Filtration Bagless Canister Vacuum Cleaner w/ Storm Shampooer Kit

  • Mfr # ctx2

  • Zoro # G322729587


product price: $1,469.99
/ea
Free Shipping & Returns

Key Features

Length
29 in
Air Flow
130 CFM
Height
15 in
Width
16 in
Includes
Vacuum, Electric Hose, Tool Hose, Electric Powerhead, Extendable Wand, Water Bowl, Wheel Dolly, Multi-Surface Floor Tool, Squeegee Floor Tool, Crevice Tool, Upholstery Tool, Duster Brush, Plastic Wands, Mini Turbo Head, Sprayer, Coil/Inflation Tool, Carpet Shampooer Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ctx2
Zoro #
G322729587
UPC #
689466928563
Country of Origin
Mexico

Dimensions

Length
29 in
Height
15 in
Width
16 in

Details

Air Flow
130 CFM
Includes
Vacuum, Electric Hose, Tool Hose, Electric Powerhead, Extendable Wand, Water Bowl, Wheel Dolly, Multi-Surface Floor Tool, Squeegee Floor Tool, Crevice Tool, Upholstery Tool, Duster Brush, Plastic Wands, Mini Turbo Head, Sprayer, Coil/Inflation Tool, Carpet Shampooer Attachment
Voltage
120 V
Item
Canister Vacuum
Blower Application
Multi-Surface Cleaning, Electric Powerhead, Hose Handle Controls, Wet/Dry Pickup, Air Purifier Setting, Optional Shampooer

Description

Discover the ultimate cleaning solution with the Prolux CTX Canister Vacuum Cleaner! Engineered for unparalleled deep cleaning, this American-built powerhouse ensures your home sparkles from floor to ceiling. Forget the hassle of low-quality vacuums and embrace the robust performance and durability of the Prolux CTX. With its cutting-edge technology and comprehensive tool kit, this vacuum is not just a cleaning device; it's a lifelong investment in the cleanliness and health of your home. Experience the difference today and enjoy a cleaner, fresher living space tomorrow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.