Zoro Homepage

CTX PRO Water Filtration Bagless Canister Vacuum Cleaner

  • Mfr # ctx1

  • Zoro # G313345482


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Air Flow
130 CFM
Width
16 in
Length
29 in
Bag Type
Bagless
Vacuum Filter
Water Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ctx1
Zoro #
G313345482
UPC #
689466928037
Country of Origin
Mexico

Dimensions

Width
16 in
Length
29 in
Height
15 in

Details

Air Flow
130 CFM
Bag Type
Bagless
Vacuum Filter
Water Filtration
Voltage
120V
Includes
Vacuum, Electric Hose, Tool Hose, Electric Powerhead, Extendable Wand, Water Bowl, Wheel Dolly, Multi-Surface Floor Tool, Squeegee Floor Tool, Crevice Tool, Upholstery Tool, Duster Brush, Plastic Wands, Mini Turbo Head, Sprayer, Coil/Inflation Tool

Description

Introducing the Prolux CTX bagless water vacuum and air purifier. The Prolux CTX is designed to deep clean your floors, couches and air. Offering an amazing 130 CFM, 2 speed motor. When you are done vacuuming turn the knob to the low speed setting to use as a highly effective air purifier. Uses advanced filtration system to ensure only clean fresh air is exiting your vacuum. Water pickup and filteration - The Prolux CTX uses water filtration so you will never have to buy expensive bags or filters again. Spilled milk, no problem, the Prolux CTX picks up wet spills. Comes with an upholstery shampooer for couches, car seats etc. When was the last time you owned a quality vacuum. No problem, we are that confident that you will love the Prolux CTX. When the Prolux CTX was designed we wanted you to look back years later and say, wow, I am so glad I bought this, 2 speed motor, 130 CFM of cleaning power, 3 qt. water bowl, LED adjustable-height power nozzle, 27 ft. cord and 8 ft. hose. No filters or bags required.


  • BREATHE BETTER: Fight allergies with water filtration, and advanced light technology which work together to stop nasty contaminants in your air; CTX cleans your floors and your air at the same time, releasing only fresh air
  • FASTER, CLEANER RESULTS: 2-speed Italian motor produces 130 CFM, compared to an industry average of 75 CFM; Uses one of the highest-quality power nozzles out thereœœthe German Wessel Werk EBK360, one of the best aftermarket heads you can get!
  • NO BAGS OR FILTERS: Bagless Water Filtrationœ-nothing filters better than water; Fill the CTX water basin to the fill line and let the water do its magic; When done cleaning, dump the dirty water in the toilet or outside and actually see the results
  • USE FOR ANY & ALL SURFACES: Designed to deep clean floors, couches, and other surfaces within a 30-ft radius; Removes dust, dirt, pet hair, and more
  • ASSEMBLED IN USA: Designed, engineered, and assembled in the USA with parts made in America, Germany, and Italy, the CTX boasts premium materials and construction to provide a reliable, deep clean

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.