Zoro Homepage

CV12000 Central Vacuum Power Unit with Powerful 2 speed Motor

  • Mfr # blackcen

  • Zoro # G613345526


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Air Flow
130 CFM
Width
12 in
Length
38 in
Voltage
120V
Includes
Vacuum, Muffler, Wall Mount Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
blackcen
Zoro #
G613345526
UPC #
689466918762
Country of Origin
China

Dimensions

Width
12 in
Length
38 in
Height
12 in

Details

Air Flow
130 CFM
Voltage
120V
Includes
Vacuum, Muffler, Wall Mount Kit
Bag Type
Bagless
Vacuum Filter
3 Stage HEPA Filtration

Description

The New Prolux Central Vacuum is one of the best central vacuum systems made! The Prolux Central Vac system cleaners not only improve the value of your home but it also improves the health of your family by removing dirt and allergens from the air in your home by using a Micron and HEPA filtration system. Using the industries best motor with an amazing 130 CFM of power, this could be the most powerful vacuum in the U.S.! With the extremely powerful Amtek 2 Stage motor and the steel design of the Prolux Central Vacuum System, this high end kit was made to last for many years to come.


  • PROLUX CENTRAL VACUUM: The New Prolux Central Vacuum Cleaner is one of the best central vacuum systems made! The Prolux Central Vacuum improves the value of your home and the health of your family, by removing dirt and allergens from the surfaces in your home.
  • AMTEK 2 STAGE MOTOR: The Amtek 2 Stage motor produces over an amazing 130 Cubic Feet per Minute of airflow. The Amtek motors are designed with a bypass system to ensure your vacuum last for decades to come. The CV12000 is rated for a home up to 12,000 square feet.
  • BAGLESS FILTRATION: The Prolux Central Vacuum does not use bags but has 3 levels of filtration. It has a bagless dirt chamber (clear view window to know when its full), a washable Micron Pre Filter and then a Washable Filter. If you are exhausting the air outside the user may remove the filter and improve suction even more.
  • UNIQUE FEATURES: Powder Coated Steel Construction. The Prolux Central Vacuum System also includes the garage vacuum port. As Central Vacuums normally are mounted in the garage this extra port allows you to install a extra hose (also sold by Prolux) just for vacuuming your cars, garage or shop. External Muffler for quiet operation. The user may also remove the external muffler if they wish to hook a hose up for blowing or inflating.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.