Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Rough Scrubbing Pad For The 15in Core Floor Buffer

  • Mfr # Core_15_NylonBrown

  • Zoro # G613345465


product price: $45.69
/ea

Key Features

For Use With
Prolux Core 15"
Width
13 in
Includes
Heavy Duty Rough Scrubbing Pad
Height
0.5 in
Features
Heavy Duty Rough Scrubbing Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Core_15_NylonBrown
Zoro #
G613345465
UPC #
689466928105
Country of Origin
China

Dimensions

Width
13 in
Height
0.5 in
Length
13 in

Details

For Use With
Prolux Core 15"
Includes
Heavy Duty Rough Scrubbing Pad
Features
Heavy Duty Rough Scrubbing Pad

Description

Want more accessories for your Prolux Core? Check out this high quality, durable, rough buffing pad. Made for the toughest scrubbing jobs! Can be used to remove polishes and other finishes in order to re-coat.


  • Want more accessories for your Prolux Core? Check out this high quality, durable, rough buffing pad. Made for the toughest scrubbing jobs! Can be used to remove polishes and other finishes in order to re-coat.
  • Single Rough Textured Pad for the Prolux Core 15" Buffer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.