Zoro Homepage

HEPA Filter for Terravac Vacuum

  • Mfr # terrafilt

  • Zoro # G713345433


product price: $44.79
/ea

Key Features

For Vacuum Type
Prolux TerraVac
Filtration Type
HEPA Filtration
Height
1 in
Width
5 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
terrafilt
Zoro #
G713345433
UPC #
689466849462
Country of Origin
China

Dimensions

Height
1 in
Width
5 in
Length
5 in

Details

For Vacuum Type
Prolux TerraVac
Filtration Type
HEPA Filtration

Description

Need a new filter? We have just what you need! This is a replacement HEPA filter for the Prolux TerraVac Canister Vacuum. If it's time to replacement your filter, or you just want a spare, this is just what you need. We recommend replacing your filter every 6 months to a year depending on use.


  • Prolux Terravac Canister Vacuum Cleaner Replacement HEPA Filter
  • These filters are designed to keep the dirt in your vacuum and out of your air.
  • Easy to clean washable design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.