Zoro Homepage

HEPA Filter for the 10qt Backpack Vacuum

  • Mfr # 10qt_SterlingFilter

  • Zoro # G713345501


product price: $161.99
/ea
Free Shipping & Returns

Key Features

For Vacuum Type
Prolux 10qt Backpack
Filtration Type
HEPA Filtration
Width
8 in
Length
8 in
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10qt_SterlingFilter
Zoro #
G713345501
UPC #
689466928532
Country of Origin
China

Dimensions

Width
8 in
Length
8 in
Height
16 in

Details

For Vacuum Type
Prolux 10qt Backpack
Filtration Type
HEPA Filtration

Description

Need a new filter? We have just what you need! This is a replacement HEPA filter for the Prolux 10qt Backpack Vacuum. If it's time to replacement your filter, or you just want a spare, this is just what you need. We recommend replacing your filter every 6 months to a year depending on use.


  • Certified TRUE HEPA Filtration - Filters out 99.97% of contaminants
  • 1700% More Surface Are Than Other Filters
  • Increases Vacuum Suction by up to 10% INSTANTLY

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.