Zoro Homepage

HEPA Filter for the 7000 and 9000 Upright Vacuum Models

  • Mfr # PL67-5

  • Zoro # G513345442


product price: $47.99
/ea

Key Features

For Vacuum Type
Prolux Upright Vacuums
Filtration Type
HEPA Filtration
Width
4 in
Height
2 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL67-5
Zoro #
G513345442
UPC #
689466892703
Country of Origin
China

Dimensions

Width
4 in
Height
2 in
Length
6 in

Details

For Vacuum Type
Prolux Upright Vacuums
Filtration Type
HEPA Filtration

Description

Washable HEPA filter for the Prolux 7000/9000 series upright vacuum cleaner. These filters are designed to keep the dirt in your vacuum and out of your air. 99.98% effective on removing dust, pollen and allergens from your air.


  • New Prolux 7000 and 9000 series replacement HEPA filter upright vacuum cleaner
  • These filters are designed to keep the dirt in your vacuum and out of your air.
  • Easy to clean washable design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.