Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEPA filter for Tritan Vacuum

  • Mfr # trifilt

  • Zoro # G513345466


product price: $50.65
/ea

Key Features

For Vacuum Type
Prolux Tritan
Filtration Type
HEPA Filtration
Width
5 in
Height
1 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
trifilt
Zoro #
G513345466
UPC #
689466849479
Country of Origin
China

Dimensions

Width
5 in
Height
1 in
Length
5 in

Details

For Vacuum Type
Prolux Tritan
Filtration Type
HEPA Filtration

Description

New replacement washable HEPA filter for the Prolux Tritan vacuum cleaner. These filters are designed to keep the dirt in your vacuum and out of your air. HEPA Filtration filters down to .3 microns and effectively removes 99.98% of dust and allergens form the air.


  • Prolux Tritan replacement HEPA filter.
  • These filters are designed to keep the dirt in your vacuum and out of your air.
  • Easy to clean washable design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.