Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Duty Fine Scrubbing Pad For The 15in Core Floor Buffer

  • Mfr # Core_15_Nylonpad

  • Zoro # G313345505


product price: $45.69
/ea

Key Features

For Use With
Prolux Core 15"
Features
Light Duty Scrubbing Pad
Includes
Medium Duty Scrubbing Pad
Height
0.5 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Core_15_Nylonpad
Zoro #
G313345505
UPC #
689466928099
Country of Origin
China

Dimensions

Height
0.5 in
Length
13 in
Width
13 in

Details

For Use With
Prolux Core 15"
Features
Light Duty Scrubbing Pad
Includes
Medium Duty Scrubbing Pad

Description

Want more accessories for your Prolux Core? Check out this high quality, durable, fine buffing pad. Made for light scrubbing on more delicate surfaces! always spot test in an inconspicuous area.


  • Want more accessories for your Prolux Core? Check out this high quality, durable, fine buffing pad. Made for light scrubbing on more delicate surfaces! (always spot test in an inconspicuous area.)
  • Single Fine Textured Pad for the Prolux Core 15" Buffer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.