Zoro Homepage

Lightweight 2.0 Bagless Backpack Vacuum

  • Mfr # 19prolux2.0a

  • Zoro # G913345455


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Vacuum Filtration Type
3 Stage HEPA Filtration
Width
14 in
Length
11 in
Height
22 in
Includes
Vacuum, Harness, Hose, Extendable Wand, Multi-Surface Floor Tool, Squeegee Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool and Mini Turbo Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19prolux2.0a
Zoro #
G913345455
UPC #
689466918298
Country of Origin
China

Dimensions

Width
14 in
Length
11 in
Height
22 in

Details

Vacuum Filtration Type
3 Stage HEPA Filtration
Includes
Vacuum, Harness, Hose, Extendable Wand, Multi-Surface Floor Tool, Squeegee Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool and Mini Turbo Head
Features
Bagless, HEPA Filtration
CFM High
125 CFM

Description

If you have never used a backpack vacuum cleaner before you have to try it! The Prolux 2.0 Backpack Vacuum is unrivaled! This is the worlds first and only bagless backpack vacuum and Prolux's Patented 2.0 Bagless Technology DOES NOT sacrifice power or durability! Give this vacuum a shot and we KNOW you will be asking, HOW DID THEY DO THIS!?Prolux 2.0 - 9 pounds, comfortable carry, NO BAGS! easy to use tools, adjustable, thick, padded straps and looks just enough like a jet pack that you may be able to talk your kids into vacuuming for you.New Patented Bagless Tech - 2.0 technology is revolutionizing the cleaning world! 40% more efficient than previous bagless tech, Vortex Chamber & self cleaning filter keeps fine dust away from the filter which prevents clogs. Virtually eliminating filter clogs that plague most other brands.


  • VERSATILE CLEANING OPTIONS: Equipped with a powerful motor; perfect for hardwood floors, carpets, stairs, tile, and upholstery; easily maneuvers around desks and large furniture.
  • INTUITIVE LIGHTWEIGHT DESIGN: At only 9lbs, carrying this vacuum is a breeze; designed to reduce strain and boost productivity for all-day comfort.
  • ADJUSTABLE FOR EVERY USER: Height adjustable telescopic wand and backpack straps ensure a perfect fit for both tall and short users; everyone can vacuum comfortably and efficiently.
  • PEACE OF MIND PROMISE: Features a dependable 125 CFM motor with thermal protection and Clog Bypass Technology; comes with a 5 Year motor and 3 Year body promise.
  • BAGLESS CONVENIENCE: Clear canister shows the amount of debris collected; easy to know when it time to empty it, eliminating the need for replacement bags.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.