Zoro Homepage

Lightweight 2.0 Bagless Backpack Vacuum w/ Electric Powerhead Kit

  • Mfr # 20prolux2.0e

  • Zoro # G613345489


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Vacuum Filtration Type
3 Stage HEPA Filtration
Length
26 in
Width
15 in
Vacuum Capacity
1.9L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20prolux2.0e
Zoro #
G613345489
UPC #
689466919103
Country of Origin
China

Dimensions

Length
26 in
Width
15 in
Height
13 in

Details

Voltage
120V
Vacuum Filtration Type
3 Stage HEPA Filtration
Vacuum Capacity
1.9L
Includes
Vacuum, Harness, Electric Hose, Extendable Wand, Multi-Surface Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, Mini Turbo Head and Electric Powerhead
CFM High
125 CFM
Features
Bagless, HEPA Filtration, Electric Head Kit

Description

If you have never used a backpack vacuum cleaner before you have to try it! The Prolux 2.0 Backpack Vacuum is unrivaled! This is the worlds first and only bagless backpack vacuum and Prolux's Patented 2.0 Bagless Technology DOES NOT sacrifice power or durability! Give this vacuum a shot and we KNOW you will be asking, HOW DID THEY DO THIS!?Prolux 2.0 - 9 pounds, comfortable carry, NO BAGS! easy to use tools, adjustable, thick, padded straps and looks just enough like a jet pack that you may be able to talk your kids into vacuuming for you.New Patented Bagless Tech - 2.0 technology is revolutionizing the cleaning world! 40% more efficient than previous bagless tech, Vortex Chamber & self cleaning filter keeps fine dust away from the filter which prevents clogs. Virtually eliminating filter clogs that plague most other brands.Power Nozzle Kit - Go from carpet to hard floors on the fly. LED headlights helps you to see everything and the slim design of the head allows you to get under beds and other furniture. This head is constructed from one of the best aftermarket heads on the market, so this is not some cheap, flimsy powerhead. It can't get any better right? Wrong! This head makes it incredibly easy to clean the brush roll, so no more taking the head apart to gain access to the brush roll. Simply slide the head out of the side port and cut the hair off with the built in maintenance tool.


  • NEW PATENTED BAGLESS TECH: Features 40% more efficiency with the "Vortex Chamber" design; self-cleaning HEPA filter reduces clogs by keeping fine dust away from the filter, ensuring lasting performance.
  • INDUSTRY LEADING STRAPS: Custom-designed for optimal comfort; these aren't your average straps, they're tested and built specifically for the Prolux 2.0 to fit any body type comfortably.
  • CONVENIENT AND VERSATILE: Enjoy the ease of a bagless system with the added convenience of a backpack vacuum; makes cleaning effortless and accessible in any space.
  • AIR TIGHT SEAL: Designed to keep all picked-up debris inside the vacuum; provides a clean, dirt-free environment and peace of mind that dirt stays where it belongs.
  • POWERFUL PERFORMANCE: Equipped with industry-leading 125+ CFM of power; capable of picking up almost anything, transforming your cleaning experience into one of power and precision.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.