Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Duty Rough Scrubbing Pad For The 13in Core Floor Buffer

  • Mfr # CoreNylonRed

  • Zoro # G113345477


product price: $53.35
/ea

Key Features

For Use With
Prolux Core 13"
Features
Medium Textured Pad
Includes
Medium Textured Pad
Length
13 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CoreNylonRed
Zoro #
G113345477
UPC #
689466946383
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
1.5 in

Details

For Use With
Prolux Core 13"
Features
Medium Textured Pad
Includes
Medium Textured Pad

Description

Want more accessories for your Prolux Core? Check out this high quality, durable, medium buffing pad. Made for those tough scrubbing jobs! Can be used to remove top layers of polishes and other finishes in order to re-coat.


  • Want more accessories for your Prolux Core? Check out this high quality, durable, medium buffing pad. Made for those tough scrubbing jobs! Can be used to remove top layers of polishes and other finishes in order to re-coat.
  • Single Medium Textured Pad for the Prolux Core 13" Buffer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.