
Medium Duty Rough Scrubbing Pad For The 15in Core Floor Buffer
Mfr # Core_15_NylonRed
Zoro # G413345481
product price: $45.69
/eaKey Features
For Use With
Prolux Core 15"
Length
13 in
Height
0.5 in
Features
Medium Duty Scrubbing Pad
Includes
Light Duty Scrubbing Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Core_15_NylonRed
Zoro #
G413345481
UPC #
689466928082
Country of Origin
China
Dimensions
Length
13 in
Height
0.5 in
Width
13 in
Details
For Use With
Prolux Core 15"
Features
Medium Duty Scrubbing Pad
Includes
Light Duty Scrubbing Pad
Description
Want more accessories for your Prolux Core? Check out this high quality, durable, medium buffing pad. Made for those tough scrubbing jobs! Can be used to remove top layers of polishes and other finishes in order to re-coat.
- Want more accessories for your Prolux Core? Check out this high quality, durable, medium buffing pad. Made for those tough scrubbing jobs! Can be used to remove top layers of polishes and other finishes in order to re-coat.
- Single Medium Textured Pad for the Prolux Core 15" Buffer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.